
Mirage MGE-2301 Outdoor Safe Area Rug (Discontinued)
- Mfr # MGE2301-31157
- Zoro # G410345132
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGE2301-31157
Zoro #
G410345132
UPC #
889292503877
Country of Origin
Turkey
Dimensions
Size
3 ft 10 in x 5 ft 5 in
Pile Height
0 in
Length (In.)
65.35 in
Width (In.)
46.06 in
Thickness
0.39 in
Details
Color
Tan, Black
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
6.9 lb
Features
Outdoor Safe
Outdoor Safe
Yes
Has Fringe
Yes
Printed Design
No
High/Low Texture
No
Sub Style
Farmhouse
Construction
Machine Woven
Primary Color
Natural
High Traffic Compatible
Yes
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Description
This Mirage area rug is perfect for any room in your home. Made of Polypropylene, it is designed to be durable and long-lasting, while still having a beautiful cottage style look. It features a fringe edge and has no pile, making it suitable for high traffic areas. This machine woven construction is made in Turkey and is outdoor safe, so you can enjoy its beauty year-round. For best results, we recommend using with a rug pad sold separately. Make this unique style the centerpiece of your home today!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.