Mirage MGE-2302 Outdoor Safe Area Rug

  • Mfr # MGE2302-2773

  • Zoro # G110344817


product price: $130.00
/ea
Free Shipping & Returns

Key Features

Size
2 ft 7 in x 7 ft
Color
Tan, Black
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MGE2302-2773
Zoro #
G110344817
UPC #
889292503945
Country of Origin
Turkey

Dimensions

Size
2 ft 7 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
30.71 in
Thickness
0.39 in

Details

Color
Tan, Black
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Runner
Weight
5.9 lb
Features
Outdoor Safe
Includes
Care Label
Has Fringe
Yes
Durable/Performance Rated
No
Construction
Machine Woven
Outdoor Safe
Yes
Sub Style
Farmhouse
Backing
No Backing
High Traffic Compatible
Yes
High/Low Texture
No
Machine Washable
No
Printed Design
No
Primary Color
Natural

Description

Introducing the Mirage, an area rug that is perfect for any room in your home. Its farmhouse cottage style will make a great addition to any decor and the durable polypropylene construction will provide years of use. The machine woven design ensures it is lightweight and good for high traffic areas while the no pile feature allows it to be outdoor safe. For added protection, a rug pad should be used underneath. Cleaning is easy - just use a hose and you're done! With its fringe detail, this beautiful area rug from Turkey is sure to bring a touch of elegance to your home.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.