
Mirage MGE-2302 Outdoor Safe Area Rug
Mfr # MGE2302-679
Zoro # G310345058
product price: $395.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Black
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGE2302-679
Zoro #
G310345058
UPC #
889292503976
Country of Origin
Turkey
Dimensions
Size
6 ft 5 in x 8 ft 10 in
Pile Height
0 in
Length (In.)
105.51 in
Width (In.)
76.77 in
Thickness
0.39 in
Details
Color
Tan, Black
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
18.56 lb
Includes
Care Label
Outdoor Safe
Yes
Machine Washable
No
High/Low Texture
No
Has Fringe
Yes
High Traffic Compatible
Yes
Sub Style
Farmhouse
Primary Color
Natural
Printed Design
No
Backing
No Backing
Construction
Machine Woven
Durable/Performance Rated
No
Description
Introducing the Mirage, an area rug that is perfect for any room in your home. Its farmhouse cottage style will make a great addition to any decor and the durable polypropylene construction will provide years of use. The machine woven design ensures it is lightweight and good for high traffic areas while the no pile feature allows it to be outdoor safe. For added protection, a rug pad should be used underneath. Cleaning is easy - just use a hose and you're done! With its fringe detail, this beautiful area rug from Turkey is sure to bring a touch of elegance to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.