
Mirage MGE-2302 Outdoor Safe Area Rug
Mfr # MGE2302-9212
Zoro # G710344880
product price: $725.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Tan, Black
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGE2302-9212
Zoro #
G710344880
UPC #
889292503990
Country of Origin
Turkey
Dimensions
Size
8 ft 11 in x 11 ft 8 in
Pile Height
0 in
Length (In.)
139.76 in
Width (In.)
107.48 in
Thickness
0.39 in
Details
Color
Tan, Black
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
34.42 lb
Includes
Care Label
Features
Outdoor Safe
Backing
No Backing
Primary Color
Natural
Outdoor Safe
Yes
Machine Washable
No
High Traffic Compatible
Yes
Sub Style
Farmhouse
High/Low Texture
No
Construction
Machine Woven
Has Fringe
Yes
Printed Design
No
Durable/Performance Rated
No
Description
Introducing the Mirage, an area rug that is perfect for any room in your home. Its farmhouse cottage style will make a great addition to any decor and the durable polypropylene construction will provide years of use. The machine woven design ensures it is lightweight and good for high traffic areas while the no pile feature allows it to be outdoor safe. For added protection, a rug pad should be used underneath. Cleaning is easy - just use a hose and you're done! With its fringe detail, this beautiful area rug from Turkey is sure to bring a touch of elegance to your home.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.