
Mirage MGE-2303 Outdoor Safe Area Rug
Mfr # MGE2303-9212
Zoro # G410345149
product price: $725.00
/eaKey Features
Color
Tan, Black
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGE2303-9212
Zoro #
G410345149
UPC #
889292504072
Country of Origin
Turkey
Dimensions
Size
8 ft 11 in x 11 ft 8 in
Pile Height
0 in
Length (In.)
139.76 in
Width (In.)
107.48 in
Thickness
0.39 in
Details
Color
Tan, Black
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
34.42 lb
Features
Outdoor Safe
Includes
Care Label
Primary Color
Khaki
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
Yes
Has Fringe
Yes
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Sub Style
Farmhouse
Printed Design
No
Durable/Performance Rated
No
Description
Bring a touch of rustic charm to any room with the Mirage area rug! Featuring a classic farmhouse cottage style, this stylish rug is made of durable Polypropylene and woven in Turkey with an intricate machine process. The no pile design allows for easy maintenance and high traffic areas, while its outdoor safe material makes it perfect for deck or patio settings. For added protection, pair with a rug pad. Cleaning is a breeze ? simply hose off with water and hang to dry!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.