
Mirage MGE-2304 Outdoor Safe Area Rug (Discontinued)
- Mfr # MGE2304-31157
- Zoro # G110346231
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGE2304-31157
Zoro #
G110346231
UPC #
889292504119
Country of Origin
Turkey
Dimensions
Size
3 ft 10 in x 5 ft 5 in
Pile Height
0 in
Length (In.)
65.35 in
Width (In.)
46.06 in
Thickness
0.39 in
Details
Color
Tan, Black
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
6.9 lb
Features
Outdoor Safe
Includes
Care Label
Outdoor Safe
Yes
Construction
Machine Woven
Has Fringe
Yes
High/Low Texture
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Primary Color
Khaki
Sub Style
Farmhouse
Printed Design
No
Backing
No Backing
Machine Washable
No
Description
Introducing the Mirage area rug, a beautiful and unique addition to any room. With its farmhouse cottage style, this stunning machine-woven piece is crafted of durable polypropylene and made in Turkey. The lack of pile makes it an ideal choice for high traffic areas and even outdoor use. Plus, it features a fashionable fringe that adds to its sophisticated appeal. For added security and protection, we recommend using with a rug pad. Cleaning is easy?just hose off as needed! Create an inviting atmosphere with the Mirage area rug today.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.