
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGE2306-9212
Zoro #
G810346111
UPC #
889292504317
Country of Origin
Turkey
Dimensions
Size
8 ft 11 in x 11 ft 8 in
Pile Height
0 in
Length (In.)
139.76 in
Width (In.)
107.48 in
Thickness
0.39 in
Details
Color
Tan, Beige
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Weight
34.42 lb
Includes
Care Label
Sub Style
Farmhouse
Printed Design
No
Has Fringe
Yes
High Traffic Compatible
Yes
High/Low Texture
No
Backing
No Backing
Durable/Performance Rated
No
Primary Color
Natural
Construction
Machine Woven
Outdoor Safe
Yes
Machine Washable
No
Description
This Mirage area rug is the perfect way to give your home a cottage-style makeover. Made from durable Polypropylene, this rug is designed to last, even in high traffic areas. The machine woven construction makes it ideal for outdoor use and ensures that it will keep its shape for years. This flat-pile, no pile rug features a fringe border and is made in Turkey. Complete the look with a non-slip rug pad sold separately for added comfort and protection.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.