
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGE2307-2773
Zoro #
G110346132
UPC #
889292504348
Country of Origin
Turkey
Dimensions
Size
2 ft 7 in x 7 ft
Pile Height
0 in
Length (In.)
83.86 in
Width (In.)
30.71 in
Thickness
0.39 in
Details
Color
Tan, Beige
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Runner
Includes
Care Label
Weight
5.9 lb
Features
Outdoor Safe
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
Yes
Sub Style
Farmhouse
Backing
No Backing
Durable/Performance Rated
No
Primary Color
Desert Tan
Has Fringe
Yes
High/Low Texture
No
Machine Washable
No
Construction
Machine Woven
Description
The Mirage Area Rug is perfect for adding a touch of farmhouse cottage charm to any home. This machine-woven rug is made of durable polypropylene and features no pile, making it great for high traffic areas. The fringe detail adds a unique design element, while the outdoor-safe construction makes this rug ideal for both indoor and outdoor spaces. Additionally, a rug pad is recommended to ensure maximum comfort and extend the life of your rug. With its long-lasting quality and easy-care instructions just hose off!, you'll enjoy the look and feel of this stylish area rug for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.