
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGE2307-537
Zoro #
G110345777
UPC #
889292504362
Country of Origin
Turkey
Dimensions
Size
5 ft 1 in x 6 ft 10 in
Pile Height
0 in
Length (In.)
81.5 in
Width (In.)
61.42 in
Thickness
0.39 in
Details
Color
Tan, Beige
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
11.47 lb
Features
Outdoor Safe
Outdoor Safe
Yes
Sub Style
Farmhouse
Printed Design
No
High Traffic Compatible
Yes
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
Yes
Primary Color
Desert Tan
Backing
No Backing
Description
The Mirage Area Rug is perfect for adding a touch of farmhouse cottage charm to any home. This machine-woven rug is made of durable polypropylene and features no pile, making it great for high traffic areas. The fringe detail adds a unique design element, while the outdoor-safe construction makes this rug ideal for both indoor and outdoor spaces. Additionally, a rug pad is recommended to ensure maximum comfort and extend the life of your rug. With its long-lasting quality and easy-care instructions just hose off!, you'll enjoy the look and feel of this stylish area rug for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.