
Mirage MGE-2307 Outdoor Safe Area Rug
Mfr # MGE2307-9212
Zoro # G810345794
product price: $725.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
Tan, Beige
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGE2307-9212
Zoro #
G810345794
UPC #
889292504393
Country of Origin
Turkey
Dimensions
Size
8 ft 11 in x 11 ft 8 in
Pile Height
0 in
Length (In.)
139.76 in
Width (In.)
107.48 in
Thickness
0.39 in
Details
Color
Tan, Beige
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
34.42 lb
Outdoor Safe
Yes
Durable/Performance Rated
No
High Traffic Compatible
Yes
Printed Design
No
Primary Color
Desert Tan
Backing
No Backing
Construction
Machine Woven
Machine Washable
No
High/Low Texture
No
Sub Style
Farmhouse
Has Fringe
Yes
Description
The Mirage Area Rug is perfect for adding a touch of farmhouse cottage charm to any home. This machine-woven rug is made of durable polypropylene and features no pile, making it great for high traffic areas. The fringe detail adds a unique design element, while the outdoor-safe construction makes this rug ideal for both indoor and outdoor spaces. Additionally, a rug pad is recommended to ensure maximum comfort and extend the life of your rug. With its long-lasting quality and easy-care instructions just hose off!, you'll enjoy the look and feel of this stylish area rug for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.