
Mirage MGE-2308 Outdoor Safe Area Rug (Discontinued)
- Mfr # MGE2308-31157
- Zoro # G010345877
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGE2308-31157
Zoro #
G010345877
UPC #
889292504430
Country of Origin
Turkey
Dimensions
Size
3 ft 10 in x 5 ft 5 in
Pile Height
0 in
Length (In.)
65.35 in
Width (In.)
46.06 in
Thickness
0.39 in
Details
Color
Tan, Black
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
6.9 lb
Includes
Care Label
Features
Outdoor Safe
Machine Washable
No
Backing
No Backing
High/Low Texture
No
Durable/Performance Rated
No
Has Fringe
Yes
Primary Color
Natural
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Farmhouse
Outdoor Safe
Yes
Description
Welcome to the Mirage rug collection, where farmhouse cottage style meets modern convenience. This area rug is machine woven in Turkey with durable Polypropylene, making it an ideal choice for high traffic areas and outdoor spaces. The no-pile construction ensures low maintenance and easy care; simply hose off when needed. Plus, a fringe adds subtle detail for an extra touch of style. For best results, use with a rug pad to keep the Mirage securely in place.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.