
Mirage MGE-2309 Outdoor Safe Area Rug
Mfr # MGE2309-537
Zoro # G310346802
product price: $215.00
/ea
Free Shipping & Returns
Key Features
Color
Tan, Dark Brown
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MGE2309-537
Zoro #
G310346802
UPC #
889292504522
Country of Origin
Turkey
Dimensions
Size
5 ft 1 in x 6 ft 10 in
Pile Height
0 in
Length (In.)
81.5 in
Width (In.)
61.42 in
Thickness
0.39 in
Details
Color
Tan, Dark Brown
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Features
Outdoor Safe
Includes
Care Label
Weight
11.47 lb
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
Yes
Primary Color
Tan
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
Yes
Sub Style
Farmhouse
Printed Design
No
Backing
No Backing
Machine Washable
No
Description
Bring a touch of farmhouse cottage style to your living space with the Mirage Area Rug. This beautiful area rug is machine-woven in Turkey from durable polypropylene, making it perfect for areas with heavy foot traffic. Featuring no pile and an elegant fringe along one end, this rug adds character and charm to any room. Plus, it's outdoor safe, so you can enjoy its beauty both indoors and out. For best results, pair it with a rug pad for added comfort and stability. Cleaning is a breeze - simply hose off when needed! With its timeless design and superior durability, the Mirage Area Rug will bring warmth and texture to your home for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.