This item is Discontinued.

Livabliss Mirage MGE-2309 Outdoor Safe Area Rug MGE2309-9212

Mirage MGE-2309 Outdoor Safe Area Rug (Discontinued)

  • Mfr # MGE2309-9212
  • Zoro # G010347024
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MGE2309-9212
Zoro #
G010347024
UPC #
889292504553
Country of Origin
Turkey

Dimensions

Size
8 ft 11 in x 11 ft 8 in
Pile Height
0 in
Length (In.)
139.76 in
Width (In.)
107.48 in
Thickness
0.39 in

Details

Color
Tan, Dark Brown
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Includes
Care Label
Weight
34.42 lb
Features
Outdoor Safe
High Traffic Compatible
Yes
Sub Style
Farmhouse
Durable/Performance Rated
No
Outdoor Safe
Yes
Backing
No Backing
Printed Design
No
High/Low Texture
No
Machine Washable
No
Has Fringe
Yes
Construction
Machine Woven
Primary Color
Tan

Description

Bring a touch of farmhouse cottage style to your living space with the Mirage Area Rug. This beautiful area rug is machine-woven in Turkey from durable polypropylene, making it perfect for areas with heavy foot traffic. Featuring no pile and an elegant fringe along one end, this rug adds character and charm to any room. Plus, it's outdoor safe, so you can enjoy its beauty both indoors and out. For best results, pair it with a rug pad for added comfort and stability. Cleaning is a breeze - simply hose off when needed! With its timeless design and superior durability, the Mirage Area Rug will bring warmth and texture to your home for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.