
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MGE2311-537
Zoro #
G810348245
UPC #
889292549097
Country of Origin
Turkey
Dimensions
Size
5 ft 1 in x 6 ft 10 in
Pile Height
0 in
Length (In.)
81.5 in
Width (In.)
61.42 in
Thickness
0.39 in
Details
Color
Tan, Black
Style
Cottage
Material
Face: 100% Polypropylene; Warp: 100% Polypropylene
Shape
Rectangle
Weight
11.47 lb
Includes
Care Label
Features
Outdoor Safe
High/Low Texture
No
Construction
Machine Woven
High Traffic Compatible
Yes
Primary Color
Natural
Outdoor Safe
Yes
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Has Fringe
Yes
Machine Washable
No
Sub Style
Farmhouse
Description
Step into the comfort and rustic charm of our Mirage Collection area rug, designed to transform your space with a touch of Farmhouse Cottage style. This machine woven masterpiece, originating from Turkey, is crafted from durable Polypropylene, perfect for high traffic areas and can brave the outdoors too. An added fringe gives it a unique personality that's sure to capture attention. The rug features no pile ensuring minimal shedding and easy maintenance - just hose off with water and hang to dry! We recommend its use with a rug pad for optimal performance. Add this beauty to your home decor for an instant infusion of warmth and elegance!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.