Zoro Homepage

Misterio MST-2300 Machine Crafted Area Rug

  • Mfr # MST2300-3210

  • Zoro # G510368116


product price: $275.00
/ea
Free Shipping & Returns

Key Features

Size
3 ft 3 in x 10 ft
Color
Medium Gray, Dark Blue, Cream, Light Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST2300-3210
Zoro #
G510368116
UPC #
889292332453
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 10 ft
Pile Height
0.02 in
Length (In.)
120.08 in
Width (In.)
39.37 in
Thickness
0.31 in

Details

Color
Medium Gray, Dark Blue, Cream, Light Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Features
Machine Crafted
Includes
Care Label
Weight
11.49 lb
Machine Washable
No
Durable/Performance Rated
No
Printed Design
No
Sub Style
Minimalist
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Primary Color
Medium Grey
Construction
Machine Woven

Description

Introducing the Misterio area rug - perfect for adding a subtle modern touch to any room. This minimalist modern design is constructed with machine-woven polyester, and its no pile construction makes it an ideal choice for high traffic areas. Made in Turkey, this rug is easy to clean and care for with mild detergent and spot cleaning. For added comfort and longevity, we recommend using a rug pad underneath this area rug. Add a touch of style to your home today with the Misterio area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.