Zoro Homepage

Misterio MST-2301 Machine Crafted Area Rug

  • Mfr # MST2301-9125

  • Zoro # G310346970


product price: $955.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft 10 in
Color
Cream, Beige, Brown, Medium Gray, Dark Blue, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST2301-9125
Zoro #
G310346970
UPC #
889292332583
Country of Origin
Turkey

Dimensions

Size
9 ft x 12 ft 10 in
Pile Height
0.02 in
Length (In.)
153.54 in
Width (In.)
108.27 in
Thickness
0.31 in

Details

Color
Cream, Beige, Brown, Medium Gray, Dark Blue, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
40.41 lb
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Printed Design
No
Backing
No Backing
Durable/Performance Rated
No
Machine Washable
No
Construction
Machine Woven
Sub Style
Updated Traditional
Primary Color
Camel

Description

This Misterio area rug will bring a touch of traditional style to any room in your home. Woven with polyester yarns from Turkey, this machine-made rug is designed to be durable and low maintenance, perfect for high traffic areas. Its flat no-pile construction ensures that the colors and patterns of this rug will remain vibrant and intact for years to come. For added comfort and protection, pair this rug with a non-skid pad sold separately. Cleaning is easy; simply spot clean with mild detergent when needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.