
Misterio MST-2302 Machine Crafted Area Rug
Mfr # MST2302-3210
Zoro # G710346884
product price: $275.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Beige, Medium Gray, Light Blue, Brown, Rust
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MST2302-3210
Zoro #
G710346884
UPC #
889292332613
Country of Origin
Turkey
Dimensions
Size
3 ft 3 in x 10 ft
Pile Height
0.02 in
Length (In.)
120.08 in
Width (In.)
39.37 in
Thickness
0.31 in
Details
Color
Cream, Beige, Medium Gray, Light Blue, Brown, Rust
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Includes
Care Label
Features
Machine Crafted
Weight
11.49 lb
Sub Style
Minimalist
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
Has Fringe
No
Printed Design
No
Outdoor Safe
No
Primary Color
Khaki
Durable/Performance Rated
No
High Traffic Compatible
Yes
Description
This Misterio area rug is the perfect way to bring a modern touch to your home. Crafted from durable polyester, this machine-woven rug is designed for high traffic areas and will last for years to come. Made in Turkey and recommended for use with a rug pad, this area rug adds comfort and style to any room in your house. Care of the Misterio area rug is simple - just professional cleaning! Bring sophisticated modern style into your home with the Misterio area rug.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.