Zoro Homepage

Misterio MST-2302 Machine Crafted Area Rug

  • Mfr # MST2302-32411

  • Zoro # G310347212


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Size
3 ft 3 in x 4 ft 11 in
Color
Cream, Beige, Medium Gray, Light Blue, Brown, Rust
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST2302-32411
Zoro #
G310347212
UPC #
889292332620
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 4 ft 11 in
Pile Height
0.02 in
Length (In.)
59.06 in
Width (In.)
39.37 in
Thickness
0.31 in

Details

Color
Cream, Beige, Medium Gray, Light Blue, Brown, Rust
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
5.65 lb
Features
Machine Crafted
Includes
Care Label
Has Fringe
No
Printed Design
No
Construction
Machine Woven
Outdoor Safe
No
Primary Color
Khaki
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Minimalist
High/Low Texture
No
Backing
No Backing

Description

This Misterio area rug is the perfect way to bring a modern touch to your home. Crafted from durable polyester, this machine-woven rug is designed for high traffic areas and will last for years to come. Made in Turkey and recommended for use with a rug pad, this area rug adds comfort and style to any room in your house. Care of the Misterio area rug is simple - just professional cleaning! Bring sophisticated modern style into your home with the Misterio area rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.