
Misterio MST-2303 Machine Crafted Area Rug
Mfr # MST2303-32411
Zoro # G110348259
product price: $140.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Rust, Cream, Light Blue, Brown, Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MST2303-32411
Zoro #
G110348259
UPC #
889292332705
Country of Origin
Turkey
Dimensions
Size
3 ft 3 in x 4 ft 11 in
Pile Height
0.02 in
Length (In.)
59.06 in
Width (In.)
39.37 in
Thickness
0.31 in
Details
Color
Dark Blue, Rust, Cream, Light Blue, Brown, Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
5.65 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Sub Style
Updated Traditional
Construction
Machine Woven
Printed Design
No
Has Fringe
No
High Traffic Compatible
Yes
Outdoor Safe
No
High/Low Texture
No
Primary Color
Brick
Durable/Performance Rated
No
Machine Washable
No
Description
Introducing the Misterio area rug: a traditional-style, machine-woven piece made of polyester in Turkey. This high-traffic rug is built to last, ensuring long-term comfort and enjoyment in your home. With no pile, this durable rug provides a flat surface that's perfect for busy spaces like hallways and entryways. For best results, we recommend using with a quality rug pad not included. Cleaning is easy - just have it professionally cleaned when needed. Bring classic style to your home with the Misterio area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.