
Misterio MST-2303 Machine Crafted Area Rug
Mfr # MST2303-578
Zoro # G610348186
product price: $285.00
/ea
Free Shipping & Returns
Key Features
Color
Dark Blue, Rust, Cream, Light Blue, Brown, Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MST2303-578
Zoro #
G610348186
UPC #
889292332729
Country of Origin
Turkey
Dimensions
Size
5 ft x 7 ft 10 in
Pile Height
0.02 in
Length (In.)
94.49 in
Width (In.)
59.84 in
Thickness
0.31 in
Details
Color
Dark Blue, Rust, Cream, Light Blue, Brown, Beige
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
13.74 lb
Includes
Care Label
Sub Style
Updated Traditional
Durable/Performance Rated
No
High Traffic Compatible
Yes
Has Fringe
No
Construction
Machine Woven
Printed Design
No
Machine Washable
No
High/Low Texture
No
Outdoor Safe
No
Primary Color
Brick
Backing
No Backing
Description
Introducing the Misterio area rug: a traditional-style, machine-woven piece made of polyester in Turkey. This high-traffic rug is built to last, ensuring long-term comfort and enjoyment in your home. With no pile, this durable rug provides a flat surface that's perfect for busy spaces like hallways and entryways. For best results, we recommend using with a quality rug pad not included. Cleaning is easy - just have it professionally cleaned when needed. Bring classic style to your home with the Misterio area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.