
Misterio MST-2304 Machine Crafted Area Rug
Mfr # MST2304-3210
Zoro # G510347982
product price: $275.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Medium Gray, Dark Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Runner
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MST2304-3210
Zoro #
G510347982
UPC #
889292332774
Country of Origin
Turkey
Dimensions
Size
3 ft 3 in x 10 ft
Pile Height
0.02 in
Length (In.)
120.08 in
Width (In.)
39.37 in
Thickness
0.31 in
Details
Color
Cream, Medium Gray, Dark Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Weight
11.49 lb
Features
Machine Crafted
Includes
Care Label
Backing
No Backing
Machine Washable
No
Durable/Performance Rated
No
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
No
High Traffic Compatible
Yes
Sub Style
Minimalist
Has Fringe
No
Primary Color
Grey
Printed Design
No
Description
This Misterio area rug is the perfect piece for any minimalist modern home. Its sleek and modern design will bring a sense of harmony to your space. Crafted from polyester, this machine-woven rug is durable enough to handle high traffic areas while still providing a soft and comfortable surface underfoot. With its no pile construction, it's easy to clean by simply spot cleaning with mild detergent. To protect your floors, we recommend using a rug pad underneath for extra cushioning and stability. Bring classic elegance into your living space with this timeless area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.