Zoro Homepage

Misterio MST-2304 Machine Crafted Area Rug

  • Mfr # MST2304-32411

  • Zoro # G610347882


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Size
3 ft 3 in x 4 ft 11 in
Color
Cream, Medium Gray, Dark Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST2304-32411
Zoro #
G610347882
UPC #
889292332781
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 4 ft 11 in
Pile Height
0.02 in
Length (In.)
59.06 in
Width (In.)
39.37 in
Thickness
0.31 in

Details

Color
Cream, Medium Gray, Dark Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
5.65 lb
Features
Machine Crafted
Includes
Care Label
Primary Color
Grey
Has Fringe
No
High/Low Texture
No
High Traffic Compatible
Yes
Outdoor Safe
No
Construction
Machine Woven
Durable/Performance Rated
No
Backing
No Backing
Sub Style
Minimalist
Printed Design
No
Machine Washable
No

Description

This Misterio area rug is the perfect piece for any minimalist modern home. Its sleek and modern design will bring a sense of harmony to your space. Crafted from polyester, this machine-woven rug is durable enough to handle high traffic areas while still providing a soft and comfortable surface underfoot. With its no pile construction, it's easy to clean by simply spot cleaning with mild detergent. To protect your floors, we recommend using a rug pad underneath for extra cushioning and stability. Bring classic elegance into your living space with this timeless area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.