
Misterio MST-2304 Machine Crafted Area Rug (Discontinued)
- Mfr # MST2304-71010
- Zoro # G110348112
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MST2304-71010
Zoro #
G110348112
UPC #
889292332811
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 4 in
Pile Height
0.02 in
Length (In.)
124.02 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Cream, Medium Gray, Dark Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
28.48 lb
Includes
Care Label
Features
Machine Crafted
Has Fringe
No
Durable/Performance Rated
No
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Machine Washable
No
Sub Style
Minimalist
Outdoor Safe
No
Primary Color
Grey
Printed Design
No
High Traffic Compatible
Yes
Description
This Misterio area rug is the perfect piece for any minimalist modern home. Its sleek and modern design will bring a sense of harmony to your space. Crafted from polyester, this machine-woven rug is durable enough to handle high traffic areas while still providing a soft and comfortable surface underfoot. With its no pile construction, it's easy to clean by simply spot cleaning with mild detergent. To protect your floors, we recommend using a rug pad underneath for extra cushioning and stability. Bring classic elegance into your living space with this timeless area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.