Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Misterio MST-2305 Machine Crafted Area Rug

  • Mfr # MST2305-3273

  • Zoro # G510348057


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Size
3 ft 3 in x 7 ft 3 in
Color
Beige, Light Blue, Cream, Medium Gray, Dark Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST2305-3273
Zoro #
G510348057
UPC #
889292332873
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 7 ft 3 in
Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
39.37 in
Thickness
0.31 in

Details

Color
Beige, Light Blue, Cream, Medium Gray, Dark Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Features
Machine Crafted
Includes
Care Label
Weight
8.29 lb
Primary Color
Warm Grey
Durable/Performance Rated
No
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Sub Style
Minimalist
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No

Description

Introducing the Misterio area rug - a stylish and modern piece that is sure to add an elegant touch to your home. This minimalist design is crafted from polyester, machine woven in Turkey, and features a no pile construction for added durability. It can handle high traffic areas with ease, making it perfect for family spaces or busy entryways. Plus, we recommend pairing this rug with a rug pad for maximum comfort and longevity. Cleaning is easy; simply spot clean with mild detergent when necessary. Add the Misterio area rug to your home today for an instant style upgrade!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.