Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Misterio MST-2306 Machine Crafted Area Rug

  • Mfr # MST2306-32411

  • Zoro # G710347867


product price: $140.00
/ea
Free Shipping & Returns

Key Features

Size
3 ft 3 in x 4 ft 11 in
Color
Cream, Light Blue, Brown, Beige, Dark Blue, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST2306-32411
Zoro #
G710347867
UPC #
889292332941
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 4 ft 11 in
Pile Height
0.02 in
Length (In.)
59.06 in
Width (In.)
39.37 in
Thickness
0.31 in

Details

Color
Cream, Light Blue, Brown, Beige, Dark Blue, Rust
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
5.65 lb
Features
Machine Crafted
Backing
No Backing
Construction
Machine Woven
Printed Design
No
Has Fringe
No
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Primary Color
Warm Grey
High/Low Texture
No
Outdoor Safe
No
Durable/Performance Rated
No
Machine Washable
No

Description

Transform your living space with the Misterio area rug. This updated traditional piece features a machine woven construction made from polyester for ultimate durability and comfort. Perfect for high traffic areas, its no pile design is sure to last for years to come. Plus, spot cleaning with a mild detergent is easy - making it the perfect low-maintenance addition to your home decor. For best results, use with an appropriate non-slip rug pad sold separately. Make the Misterio area rug yours today and bring a touch of classic elegance to your home!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.