Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Misterio MST-2307 Machine Crafted Area Rug

  • Mfr # MST2307-9125

  • Zoro # G910348923


product price: $955.00
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Size
9 ft x 12 ft 10 in
Color
Cream, Light Blue, Beige, Medium Gray, Brown, Rust
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST2307-9125
Zoro #
G910348923
UPC #
889292333078
Country of Origin
Turkey

Dimensions

Size
9 ft x 12 ft 10 in
Pile Height
0.02 in
Length (In.)
153.54 in
Width (In.)
108.27 in
Thickness
0.31 in

Details

Color
Cream, Light Blue, Beige, Medium Gray, Brown, Rust
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
40.41 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Construction
Machine Woven
Sub Style
Minimalist
Printed Design
No
Outdoor Safe
No
Primary Color
Sage
Durable/Performance Rated
No
Machine Washable
No

Description

This Misterio area rug is the perfect addition to your modern living space. Made from polyester, this low-pile and machine-woven rug is designed for high traffic areas and is crafted in Turkey with durability in mind. To ensure lasting quality, we recommend using a rug pad not included when placing the rug on hardwood or tile surfaces. For best results, professional cleaning is recommended. Bring an updated look to any room with this stylish and long lasting Misterio area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.