Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Misterio MST-2308 Machine Crafted Area Rug

  • Mfr # MST2308-1215

  • Zoro # G210349019


product price: $1,540.00
/ea
Item requires special delivery charges. A $40.00 per item surcharge will be applied.

Key Features

Size
12 ft x 15 ft 7 in
Color
Cream, Medium Gray, Beige, Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST2308-1215
Zoro #
G210349019
UPC #
889292333085
Country of Origin
Turkey

Dimensions

Size
12 ft x 15 ft 7 in
Pile Height
0.02 in
Length (In.)
187.01 in
Width (In.)
143.7 in
Thickness
0.31 in

Details

Color
Cream, Medium Gray, Beige, Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
65.32 lb
Has Fringe
No
Backing
No Backing
Outdoor Safe
No
Primary Color
Khaki
High/Low Texture
No
Printed Design
No
High Traffic Compatible
Yes
Construction
Machine Woven
Sub Style
Minimalist
Machine Washable
No
Durable/Performance Rated
No

Description

Introducing Misterio, a modern area rug designed to bring a minimalistic aesthetic to any living space. Expertly crafted in Turkey from high-quality polyester, this machine-woven rug is an excellent choice for high traffic areas due to its low pile construction. This stylish and functional piece will be the perfect addition to your home decor! To keep it looking its best, we recommend using with a rug pad and spot cleaning with mild detergent as needed.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.