
Misterio MST-2308 Machine Crafted Area Rug
Mfr # MST2308-32411
Zoro # G910348954
product price: $140.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Medium Gray, Beige, Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MST2308-32411
Zoro #
G910348954
UPC #
889292333122
Country of Origin
Turkey
Dimensions
Size
3 ft 3 in x 4 ft 11 in
Pile Height
0.02 in
Length (In.)
59.06 in
Width (In.)
39.37 in
Thickness
0.31 in
Details
Color
Cream, Medium Gray, Beige, Brown
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
5.65 lb
Features
Machine Crafted
Construction
Machine Woven
Outdoor Safe
No
Durable/Performance Rated
No
Primary Color
Khaki
High Traffic Compatible
Yes
Sub Style
Minimalist
Backing
No Backing
Printed Design
No
Machine Washable
No
Has Fringe
No
High/Low Texture
No
Description
Introducing Misterio, a modern area rug designed to bring a minimalistic aesthetic to any living space. Expertly crafted in Turkey from high-quality polyester, this machine-woven rug is an excellent choice for high traffic areas due to its low pile construction. This stylish and functional piece will be the perfect addition to your home decor! To keep it looking its best, we recommend using with a rug pad and spot cleaning with mild detergent as needed.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.