
Misterio MST-2309 Machine Crafted Area Rug
Mfr # MST2309-32411
Zoro # G210350183
product price: $140.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Beige, Medium Gray, Light Blue, Dark Blue, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MST2309-32411
Zoro #
G210350183
UPC #
889292333207
Country of Origin
Turkey
Dimensions
Size
3 ft 3 in x 4 ft 11 in
Pile Height
0.02 in
Length (In.)
59.06 in
Width (In.)
39.37 in
Thickness
0.31 in
Details
Color
Cream, Beige, Medium Gray, Light Blue, Dark Blue, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Weight
5.65 lb
Includes
Care Label
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Printed Design
No
Construction
Machine Woven
High/Low Texture
No
Outdoor Safe
No
Machine Washable
No
Primary Color
Khaki
Sub Style
Updated Traditional
Description
This Misterio area rug is the perfect way to add a touch of traditional style to any space. Made in Turkey with machine woven construction and high-traffic durability, this polyester rug is designed to withstand the daily wear and tear of busy households. Plus, using a rug pad sold separately will help extend the life of your beautiful piece even further. For best care results, we recommend professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.