
Misterio MST-2309 Machine Crafted Area Rug
Mfr # MST2309-71010
Zoro # G210350169
product price: $590.00
/ea
Free Shipping & Returns
Key Features
Color
Cream, Beige, Medium Gray, Light Blue, Dark Blue, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MST2309-71010
Zoro #
G210350169
UPC #
889292333238
Country of Origin
Turkey
Dimensions
Size
7 ft 10 in x 10 ft 4 in
Pile Height
0.02 in
Length (In.)
124.02 in
Width (In.)
94.49 in
Thickness
0.31 in
Details
Color
Cream, Beige, Medium Gray, Light Blue, Dark Blue, Brown
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Weight
28.48 lb
Includes
Care Label
Features
Machine Crafted
Backing
No Backing
Printed Design
No
Sub Style
Updated Traditional
Construction
Machine Woven
Has Fringe
No
Outdoor Safe
No
Machine Washable
No
High/Low Texture
No
Durable/Performance Rated
No
High Traffic Compatible
Yes
Primary Color
Khaki
Description
This Misterio area rug is the perfect way to add a touch of traditional style to any space. Made in Turkey with machine woven construction and high-traffic durability, this polyester rug is designed to withstand the daily wear and tear of busy households. Plus, using a rug pad sold separately will help extend the life of your beautiful piece even further. For best care results, we recommend professional rug cleaning only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.