Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Misterio MST-2310 Machine Crafted Area Rug

  • Mfr # MST2310-3210

  • Zoro # G710350058


product price: $275.00
/ea
Free Shipping & Returns

Key Features

Size
3 ft 3 in x 10 ft
Color
Beige, Cream, Light Blue, Brown, Dark Blue, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST2310-3210
Zoro #
G710350058
UPC #
889292333276
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 10 ft
Pile Height
0.02 in
Length (In.)
120.08 in
Width (In.)
39.37 in
Thickness
0.31 in

Details

Color
Beige, Cream, Light Blue, Brown, Dark Blue, Medium Gray
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Features
Machine Crafted
Weight
11.49 lb
Includes
Care Label
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
Backing
No Backing
Construction
Machine Woven
Printed Design
No
High/Low Texture
No
Outdoor Safe
No
Has Fringe
No
Machine Washable
No
Primary Color
Khaki

Description

The Misterio area rug is the perfect way to add a touch of classic charm and contemporary style to any room. The updated traditional design features an intricate pattern of geometric shapes, giving it a unique and eye-catching look that will be sure to stand out. This machine-woven polyester area rug is made in Turkey and designed for high traffic areas, making it durable and long lasting. It requires no pile, making it easy to clean and maintain with spot cleaning using a mild detergent. To ensure longevity and protection, we recommend pairing this area rug with a rug pad. Add the Misterio area rug for timeless sophistication that will enhance your home's decor for years to come!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.