
Misterio MST-2312 Machine Crafted Area Rug
Mfr # MST2312-32411
Zoro # G410349871
product price: $140.00
/ea
Free Shipping & Returns
Key Features
Color
Beige, Cream, Brown, Dark Blue, Light Blue, Burnt Orange
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MST2312-32411
Zoro #
G410349871
UPC #
889292333443
Country of Origin
Turkey
Dimensions
Size
3 ft 3 in x 4 ft 11 in
Pile Height
0.02 in
Length (In.)
59.06 in
Width (In.)
39.37 in
Thickness
0.31 in
Details
Color
Beige, Cream, Brown, Dark Blue, Light Blue, Burnt Orange
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
5.65 lb
Sub Style
Updated Traditional
Durable/Performance Rated
No
Printed Design
No
High Traffic Compatible
Yes
Has Fringe
No
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Construction
Machine Woven
Primary Color
Khaki
Description
This Misterio area rug is the perfect addition to any traditional style living space. Made with a durable Polyester material, this machine woven rug has no pile and is built to withstand high traffic areas. Each rug is made in Turkey and features a beautiful design that will add an elegant touch to your home. For optimal use, we recommend pairing it with a quality rug pad not included. Care instructions: Professional Rug Cleaning Only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.