Misterio MST-2312 Machine Crafted Area Rug

  • Mfr # MST2312-3273

  • Zoro # G710351079


product price: $200.00
/ea
Free Shipping & Returns

Key Features

Size
3 ft 3 in x 7 ft 3 in
Color
Beige, Cream, Brown, Dark Blue, Light Blue, Burnt Orange
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MST2312-3273
Zoro #
G710351079
UPC #
889292333450
Country of Origin
Turkey

Dimensions

Size
3 ft 3 in x 7 ft 3 in
Pile Height
0.02 in
Length (In.)
86.61 in
Width (In.)
39.37 in
Thickness
0.31 in

Details

Color
Beige, Cream, Brown, Dark Blue, Light Blue, Burnt Orange
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Runner
Features
Machine Crafted
Weight
8.29 lb
Includes
Care Label
Machine Washable
No
High/Low Texture
No
Printed Design
No
Has Fringe
No
Outdoor Safe
No
Durable/Performance Rated
No
Primary Color
Khaki
Construction
Machine Woven
Sub Style
Updated Traditional
High Traffic Compatible
Yes
Backing
No Backing

Description

This Misterio area rug is the perfect addition to any traditional style living space. Made with a durable Polyester material, this machine woven rug has no pile and is built to withstand high traffic areas. Each rug is made in Turkey and features a beautiful design that will add an elegant touch to your home. For optimal use, we recommend pairing it with a quality rug pad not included. Care instructions: Professional Rug Cleaning Only.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.