
Misterio MST-2312 Machine Crafted Area Rug
Mfr # MST2312-9125
Zoro # G810351092
product price: $955.00
/eaKey Features
Color
Beige, Cream, Brown, Dark Blue, Light Blue, Burnt Orange
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MST2312-9125
Zoro #
G810351092
UPC #
889292333481
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft 10 in
Pile Height
0.02 in
Length (In.)
153.54 in
Width (In.)
108.27 in
Thickness
0.31 in
Details
Color
Beige, Cream, Brown, Dark Blue, Light Blue, Burnt Orange
Style
Traditional
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Weight
40.41 lb
Features
Machine Crafted
Backing
No Backing
High/Low Texture
No
Construction
Machine Woven
Printed Design
No
Sub Style
Updated Traditional
Has Fringe
No
High Traffic Compatible
Yes
Primary Color
Khaki
Outdoor Safe
No
Machine Washable
No
Durable/Performance Rated
No
Description
This Misterio area rug is the perfect addition to any traditional style living space. Made with a durable Polyester material, this machine woven rug has no pile and is built to withstand high traffic areas. Each rug is made in Turkey and features a beautiful design that will add an elegant touch to your home. For optimal use, we recommend pairing it with a quality rug pad not included. Care instructions: Professional Rug Cleaning Only.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.