
Misterio MST-2314 Machine Crafted Area Rug
Mfr # MST2314-9125
Zoro # G910351251
product price: $955.00
/eaKey Features
Color
Beige, Cream, Medium Gray, Brown, Light Blue, Burnt Orange
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Pile Height
0.02 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MST2314-9125
Zoro #
G910351251
UPC #
889292333665
Country of Origin
Turkey
Dimensions
Size
9 ft x 12 ft 10 in
Pile Height
0.02 in
Length (In.)
153.54 in
Width (In.)
108.27 in
Thickness
0.31 in
Details
Color
Beige, Cream, Medium Gray, Brown, Light Blue, Burnt Orange
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polyester
Shape
Rectangle
Includes
Care Label
Features
Machine Crafted
Weight
40.41 lb
Machine Washable
No
Primary Color
Khaki
Outdoor Safe
No
Sub Style
Minimalist
Printed Design
No
Durable/Performance Rated
No
Has Fringe
No
Backing
No Backing
Construction
Machine Woven
High Traffic Compatible
Yes
High/Low Texture
No
Description
Introducing the Misterio area rug, your perfect modern minimalist addition to any room. This Turkish-made machine woven polyester rug is the ideal choice for high traffic areas, with its no pile construction for maximum durability and ease of cleaning. This rug is designed to last - simply spot clean it with mild detergent when needed. For added safety and comfort, we recommend pairing the Misterio with a non-slip rug pad. Add this stylish piece to your home today and enjoy a modern look for years to come!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.