Zoro Homepage

Moda Shag MOG-2300 Machine Crafted Area Rug

  • Mfr # MOG2300-71010

  • Zoro # G910367443


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Denim
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOG2300-71010
Zoro #
G910367443
UPC #
889292533942
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120.08 in
Width (In.)
94.49 in
Thickness
1.85 in

Details

Color
Denim
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
19.7 lb
Backing
No Backing
Has Fringe
No
Sub Style
Minimalist
Construction
Machine Woven
Machine Washable
No
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Primary Color
Metallic - Silver
High Traffic Compatible
Yes
High/Low Texture
No

Description

This Moda Shag area rug is perfect for adding a modern touch to your home. The machine woven construction ensures durability and the polyester material offers a soft, plush pile for added comfort. Made in Turkey, this high-quality rug has an eye-catching design that will bring any room together. To ensure stability and prevent slipping, be sure to pair with a quality rug pad not included. With its easy maintenance and long lifespan, this stylish area rug will last for years to come.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.