
Moda Shag MOG-2302 Machine Crafted Area Rug
Mfr # MOG2302-9212
Zoro # G110368035
product price: $383.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
Key Features
Color
White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOG2302-9212
Zoro #
G110368035
UPC #
889292534024
Country of Origin
Turkey
Dimensions
Size
9 ft 2 in x 12 ft
Pile Height
0 in
Length (In.)
143.7 in
Width (In.)
110.24 in
Thickness
1.85 in
Details
Color
White
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
27.5 lb
Outdoor Safe
No
Machine Washable
No
Backing
No Backing
Sub Style
Minimalist
Primary Color
Off-White
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Durable/Performance Rated
No
High/Low Texture
No
Has Fringe
No
Description
Add an element of modern luxury to your home with this Moda Shag area rug. This minimalist modern rug is machine woven from soft polyester fibers that feel luxurious beneath your feet. The lush pile is perfect for creating a cozy atmosphere in any room. Made in Turkey, this rug is sure to become the centerpiece of your space. For best results, pair it with a non-slip rug pad not included. Make a statement with this beautiful and inviting shag area rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.