Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Moda Shag MOG-2303 Machine Crafted Area Rug

  • Mfr # MOG2303-679

  • Zoro # G710368114


product price: $194.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft 7 in x 9 ft
Color
Dark Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOG2303-679
Zoro #
G710368114
UPC #
889292534048
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.85 in

Details

Color
Dark Blue
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
14.8 lb
Includes
Care Label
Printed Design
No
Outdoor Safe
No
Primary Color
Marine Blue
High Traffic Compatible
Yes
Backing
No Backing
Has Fringe
No
Construction
Machine Woven
Durable/Performance Rated
No
High/Low Texture
No
Machine Washable
No
Sub Style
Minimalist

Description

Add an element of modern luxury to your home with this Moda Shag area rug. This minimalist modern rug is machine woven from soft polyester fibers that feel luxurious beneath your feet. The lush pile is perfect for creating a cozy atmosphere in any room. Made in Turkey, this rug is sure to become the centerpiece of your space. For best results, pair it with a non-slip rug pad not included. Make a statement with this beautiful and inviting shag area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.