Zoro Homepage

Moda Shag MOG-2305 Machine Crafted Area Rug

  • Mfr # MOG2305-71010

  • Zoro # G010368319


product price: $227.99
/ea
Free Shipping & Returns

Key Features

Size
7 ft 10 in x 10 ft
Color
Mustard
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOG2305-71010
Zoro #
G010368319
UPC #
889292534116
Country of Origin
Turkey

Dimensions

Size
7 ft 10 in x 10 ft
Pile Height
0 in
Length (In.)
120 in
Width (In.)
94 in
Thickness
1.85 in

Details

Color
Mustard
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Weight
19.58 lb
Includes
Care Label
High/Low Texture
No
Outdoor Safe
No
Construction
Machine Woven
Printed Design
No
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Sub Style
Minimalist
Has Fringe
No
Primary Color
Brass

Description

Add an element of modern luxury to your home with this Moda Shag area rug. This minimalist modern rug is machine woven from soft polyester fibers that feel luxurious beneath your feet. The lush pile is perfect for creating a cozy atmosphere in any room. Made in Turkey, this rug is sure to become the centerpiece of your space. For best results, pair it with a non-slip rug pad not included. Make a statement with this beautiful and inviting shag area rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.