
Moda Shag MOG-2306 Machine Crafted Area Rug
Mfr # MOG2306-679
Zoro # G810367994
product price: $195.99
/ea
Free Shipping & Returns
Key Features
Color
Medium Green
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Pile Height
0 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOG2306-679
Zoro #
G810367994
UPC #
889292534130
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 9 ft
Pile Height
0 in
Length (In.)
108.27 in
Width (In.)
78.74 in
Thickness
1.85 in
Details
Color
Medium Green
Style
Modern
Material
Face: 100% Polyester; Warp: 100% Polypropylene
Shape
Rectangle
Features
Machine Crafted
Includes
Care Label
Weight
14.8 lb
Has Fringe
No
High/Low Texture
No
Sub Style
Minimalist
Durable/Performance Rated
No
Construction
Machine Woven
High Traffic Compatible
Yes
Outdoor Safe
No
Printed Design
No
Backing
No Backing
Primary Color
Lunar Green
Machine Washable
No
Description
This Moda Shag area rug is perfect for adding a modern touch to your home. The machine woven construction ensures durability and the polyester material offers a soft, plush pile for added comfort. Made in Turkey, this high-quality rug has an eye-catching design that will bring any room together. To ensure stability and prevent slipping, be sure to pair with a quality rug pad not included. With its easy maintenance and long lifespan, this stylish area rug will last for years to come.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.