Zoro Homepage

Modern Classics CAN-2041 Handmade Area Rug

  • Mfr # CAN2041-69

  • Zoro # G010346614


product price: $793.99
/ea
Free Shipping & Returns

Key Features

Size
6 ft x 9 ft
Color
Ivory, Gray, Tan
Style
Modern
Material
Face: 80% NZ Wool, 20% Viscose
Pile Height
0.63 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CAN2041-69
Zoro #
G010346614
UPC #
888473809395
Country of Origin
India

Dimensions

Size
6 ft x 9 ft
Pile Height
0.63 in
Length (In.)
108 in
Width (In.)
72 in
Thickness
0.86 in

Details

Color
Ivory, Gray, Tan
Style
Modern
Material
Face: 80% NZ Wool, 20% Viscose
Shape
Rectangle
Includes
Care Label
Weight
47.52 lb
Features
Handmade
Sub Style
Minimalist
Backing
Canvas
Machine Washable
No
Printed Design
No
Construction
Hand Tufted
Durable/Performance Rated
No
Outdoor Safe
No
Has Fringe
No
High Traffic Compatible
Not Recommended for High Traffic Areas
High/Low Texture
Yes

Description

Discover the beauty and sophistication of our Modern Classics rug, perfect for those who appreciate minimalist modern style. This hand tufted rug is crafted from New Zealand Wool and Viscose, a combination that creates a high pile for added comfort underfoot. Manufactured in India, it exudes an exotic charm that can enhance any space. We recommend using this luxurious accent piece with a rug pad to keep it secure in your home. And don't worry about upkeep ? you only need to spot clean it to keep its lustrous sheen. Immerse your home in the elegance of our Modern Classics collection with this stunning rug.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.