Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Monaco MOC-2301 Machine Crafted Area Rug

  • Mfr # MOC2301-2773

  • Zoro # G210358363


product price: $48.85
/ea

Key Features

Color
Silver Gray, Gray, Ivory
Shape
Runner
Material
Face: 100% Polypropylene
Pile Height
0.31 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOC2301-2773
Zoro #
G210358363
UPC #
888473881643
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.35 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Silver Gray, Gray, Ivory
Shape
Runner
Material
Face: 100% Polypropylene
Includes
Care Label
Weight
4.93 lb
Features
Machine Crafted
High Traffic Compatible
Yes
Sub Style
Updated Traditional
Durable/Performance Rated
No
Construction
Machine Woven
Machine Washable
No
Primary Color
Gray
Printed Design
No
Outdoor Safe
No
Style
Traditional
Has Fringe
No
High/Low Texture
No
Backing
No Backing

Description

The Monaco area rug is the perfect way to add traditional style and charm to any room. Crafted of durable polypropylene, this machine woven beauty is designed for high-traffic areas. With its medium pile, the Monaco offers a comfortable feel underfoot while still being able to stand up to everyday wear and tear. Featuring an updated traditional design, this area rug will bring warmth and texture into your home. For best results, pair with a rug pad sold separately. Spot clean with water only for easy care.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.