
Monaco MOC-2304 Machine Crafted Area Rug
Mfr # MOC2304-23
Zoro # G910358489
product price: $38.59
/eaKey Features
Color
Silver Gray, Gray, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOC2304-23
Zoro #
G910358489
UPC #
888473881872
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.35 in
Details
Color
Silver Gray, Gray, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
1.51 lb
Includes
Care Label
Sub Style
Moroccan
Construction
Machine Woven
Backing
No Backing
Machine Washable
No
High Traffic Compatible
Yes
Has Fringe
No
Printed Design
No
Outdoor Safe
No
Durable/Performance Rated
No
Primary Color
Beige
High/Low Texture
No
Description
Make a statement in your home with the Monaco Area Rug. Featuring a bold global style, this rug is sure to be the focal point of any room. This machine woven rug is made of Polypropylene and has a medium pile that is perfect for high traffic areas. Made in Turkey, this rug will bring an international flair to your decor. For best results, use with a rug pad not included. Spot clean only for easy maintenance. Add timeless beauty and style to your home with the Monaco Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.