
Monaco MOC-2304 Machine Crafted Area Rug
Mfr # MOC2304-43511
Zoro # G410358422
product price: $101.99
/ea
Free Shipping & Returns
Key Features
Color
Silver Gray, Gray, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOC2304-43511
Zoro #
G410358422
UPC #
888473881896
Country of Origin
Turkey
Dimensions
Size
4 ft 3 in x 5 ft 11 in
Pile Height
0.31 in
Length (In.)
70.87 in
Width (In.)
51.18 in
Thickness
0.35 in
Details
Color
Silver Gray, Gray, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Includes
Care Label
Weight
6.55 lb
Features
Machine Crafted
High/Low Texture
No
Primary Color
Beige
Construction
Machine Woven
Durable/Performance Rated
No
Has Fringe
No
High Traffic Compatible
Yes
Backing
No Backing
Outdoor Safe
No
Printed Design
No
Machine Washable
No
Sub Style
Moroccan
Description
Make a statement in your home with the Monaco Area Rug. Featuring a bold global style, this rug is sure to be the focal point of any room. This machine woven rug is made of Polypropylene and has a medium pile that is perfect for high traffic areas. Made in Turkey, this rug will bring an international flair to your decor. For best results, use with a rug pad not included. Spot clean only for easy maintenance. Add timeless beauty and style to your home with the Monaco Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.