
Monaco MOC-2304 Machine Crafted Area Rug
Mfr # MOC2304-67RD
Zoro # G910359585
product price: $173.99
/ea
Free Shipping & Returns
Key Features
Color
Silver Gray, Gray, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOC2304-67RD
Zoro #
G910359585
UPC #
192201322842
Country of Origin
Turkey
Dimensions
Size
6 ft 7 in x 6 ft 7 in
Pile Height
0.31 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.35 in
Details
Color
Silver Gray, Gray, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Round
Weight
11.19 lb
Features
Machine Crafted
Includes
Care Label
Construction
Machine Woven
Durable/Performance Rated
No
Sub Style
Moroccan
Machine Washable
No
Backing
No Backing
Outdoor Safe
No
High/Low Texture
No
Has Fringe
No
High Traffic Compatible
Yes
Printed Design
No
Description
Make a statement in your home with the Monaco Area Rug. Featuring a bold global style, this rug is sure to be the focal point of any room. This machine woven rug is made of Polypropylene and has a medium pile that is perfect for high traffic areas. Made in Turkey, this rug will bring an international flair to your decor. For best results, use with a rug pad not included. Spot clean only for easy maintenance. Add timeless beauty and style to your home with the Monaco Area Rug!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.