Zoro Homepage

Monaco MOC-2304 Machine Crafted Area Rug

  • Mfr # MOC2304-67SQ

  • Zoro # G310359512


product price: $173.99
/ea
Free Shipping & Returns

Key Features

Color
Silver Gray, Gray, Ivory
Shape
Square
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Length (In.)
78.74 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOC2304-67SQ
Zoro #
G310359512
UPC #
192201322859
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
78.74 in
Width (In.)
78.74 in
Thickness
0.35 in
Size
6 ft 7 in x 6 ft 7 in

Details

Color
Silver Gray, Gray, Ivory
Shape
Square
Material
Face: 100% Polypropylene; Warp: 100% Jute
Features
Machine Crafted
Includes
Care Label
Weight
11.19 lb
Has Fringe
No
Primary Color
Gray
Sub Style
Moroccan
Style
Global
Outdoor Safe
No
High Traffic Compatible
Yes
Durable/Performance Rated
No
Printed Design
No
High/Low Texture
No
Construction
Machine Woven
Backing
No Backing
Machine Washable
No

Description

Make a statement in your home with the Monaco Area Rug. Featuring a bold global style, this rug is sure to be the focal point of any room. This machine woven rug is made of Polypropylene and has a medium pile that is perfect for high traffic areas. Made in Turkey, this rug will bring an international flair to your decor. For best results, use with a rug pad not included. Spot clean only for easy maintenance. Add timeless beauty and style to your home with the Monaco Area Rug!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.