
Monaco MOC-2305 Machine Crafted Area Rug
Mfr # MOC2305-5373
Zoro # G910359592
product price: $134.99
/ea
Free Shipping & Returns
Key Features
Color
Denim, Navy, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOC2305-5373
Zoro #
G910359592
UPC #
888473881988
Country of Origin
Turkey
Dimensions
Size
5 ft 3 in x 7 ft 3 in
Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
62.99 in
Thickness
0.35 in
Details
Color
Denim, Navy, Ivory
Style
Global
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Features
Machine Crafted
Weight
9.85 lb
Includes
Care Label
Machine Washable
No
Durable/Performance Rated
No
Has Fringe
No
Construction
Machine Woven
High Traffic Compatible
Yes
Printed Design
No
Outdoor Safe
No
Backing
No Backing
Primary Color
Blue
High/Low Texture
No
Sub Style
Moroccan
Description
The Monaco area rug is the perfect way to bring a touch of global style and luxury to your home. Featuring an intricate Moroccan design, this machine-woven polypropylene rug is durable enough for high traffic areas while still providing a soft underfoot feel. The medium pile provides just the right amount of cushioning for comfort and warmth. This beautiful area rug has been crafted in Turkey with quality and care. Plus, its easy to clean: just spot clean with water! Don't forget to use a rug pad underneath for extra protection and stability. Add the Monaco area rug to your home today for a timeless, classic look that's sure to impress!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.