Zoro Homepage

Monaco MOC-2306 Machine Crafted Area Rug

  • Mfr # MOC2306-2773

  • Zoro # G810359401


product price: $81.45
/ea
Free Shipping & Returns

Key Features

Color
Silver Gray, Gray, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Length (In.)
86.61 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOC2306-2773
Zoro #
G810359401
UPC #
888473882046
Country of Origin
Turkey

Dimensions

Pile Height
0.31 in
Length (In.)
86.61 in
Width (In.)
31.5 in
Thickness
0.35 in
Size
2 ft 7 in x 7 ft 3 in

Details

Color
Silver Gray, Gray, Ivory
Shape
Runner
Material
Face: 100% Polypropylene; Warp: 100% Jute
Includes
Care Label
Weight
4.93 lb
Features
Machine Crafted
Has Fringe
No
Machine Washable
No
Construction
Machine Woven
Durable/Performance Rated
No
High Traffic Compatible
Yes
Backing
No Backing
High/Low Texture
No
Printed Design
No
Style
Global
Outdoor Safe
No
Sub Style
Moroccan

Description

The Monaco area rug is the perfect way to bring a touch of global style and luxury to your home. Featuring an intricate Moroccan design, this machine-woven polypropylene rug is durable enough for high traffic areas while still providing a soft underfoot feel. The medium pile provides just the right amount of cushioning for comfort and warmth. This beautiful area rug has been crafted in Turkey with quality and care. Plus, its easy to clean: just spot clean with water! Don't forget to use a rug pad underneath for extra protection and stability. Add the Monaco area rug to your home today for a timeless, classic look that's sure to impress!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.