
Monaco MOC-2308 Machine Crafted Area Rug
Mfr # MOC2308-23
Zoro # G210360540
product price: $22.99
/eaKey Features
Color
Gray, Silver Gray, Denim, Navy, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
MOC2308-23
Zoro #
G210360540
UPC #
888473882190
Country of Origin
Turkey
Dimensions
Size
2 ft x 2 ft 11 in
Pile Height
0.31 in
Length (In.)
35.43 in
Width (In.)
23.62 in
Thickness
0.35 in
Details
Color
Gray, Silver Gray, Denim, Navy, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
1.51 lb
Includes
Care Label
Features
Machine Crafted
High Traffic Compatible
Yes
Outdoor Safe
No
Has Fringe
No
Backing
No Backing
Machine Washable
No
Printed Design
No
Construction
Machine Woven
Durable/Performance Rated
No
Primary Color
Blue
Sub Style
Updated Traditional
High/Low Texture
No
Description
Step into the world of updated traditional charm with our Monaco collection area rug. Manufactured in Turkey, this beautiful rug is machine woven from Polypropylene to give it a medium pile that's ideal for high traffic areas. It's not just about durability, though. The timeless elegance of the design brings a touch of sophistication to any space while maintaining a modern feel. To ensure its longevity and keep it looking its best, we recommend using this rug with a pad and spot cleaning it with water only when necessary. Choose our Monaco area rug to instantly elevate your living or working space.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.