Zoro Homepage

Monaco MOC-2308 Machine Crafted Area Rug

  • Mfr # MOC2308-6796

  • Zoro # G910360741


product price: $153.99
/ea
Free Shipping & Returns

Key Features

Color
Gray, Silver Gray, Denim, Navy, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Pile Height
0.31 in
Shape
Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MOC2308-6796
Zoro #
G910360741
UPC #
888473882237
Country of Origin
Turkey

Dimensions

Size
6 ft 7 in x 9 ft 6 in
Pile Height
0.31 in
Length (In.)
114.17 in
Width (In.)
78.74 in
Thickness
0.35 in

Details

Color
Gray, Silver Gray, Denim, Navy, Ivory
Style
Traditional
Material
Face: 100% Polypropylene; Warp: 100% Jute
Shape
Rectangle
Weight
16.23 lb
Features
Machine Crafted
Includes
Care Label
High/Low Texture
No
Backing
No Backing
Has Fringe
No
Machine Washable
No
Outdoor Safe
No
Printed Design
No
Primary Color
Blue
Sub Style
Updated Traditional
Construction
Machine Woven
High Traffic Compatible
Yes
Durable/Performance Rated
No

Description

Step into the world of updated traditional charm with our Monaco collection area rug. Manufactured in Turkey, this beautiful rug is machine woven from Polypropylene to give it a medium pile that's ideal for high traffic areas. It's not just about durability, though. The timeless elegance of the design brings a touch of sophistication to any space while maintaining a modern feel. To ensure its longevity and keep it looking its best, we recommend using this rug with a pad and spot cleaning it with water only when necessary. Choose our Monaco area rug to instantly elevate your living or working space.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.